- Strap Wrenches
- 18" Handle
- 1 1/8" to 8" Pipe Capacity
features
- Completely adjustable strap wrench
- Works in the tightest quarters
- Urethane covered, high strength belting attached to lightweight, I-beam handle
- Patented, cam action design permits uniform, high torque application
- Under normal conditions, will not scratch, damage or deform polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit and polished shafts
- Also works on alternator belts, flywheels and propeller assemblies
| Handle Length | 18 in |
| Pipe Capacity [Max] | 8 in |
| Pipe Capacity [Min] | 1.125 in |
| Weight | 2.99 LB |

