- 3/16 in Width
- 100 FT Length
| Graduation(s) | FT |
| Type | Non-Conductive |
| Width | 3/16 in |
| Material | Fiberglass |
| Length | 100 FT |
| Weight | 0.0 LB |
| EAN or UPC | 92644560101 |
| Graduation(s) | FT |
| Type | Non-Conductive |
| Width | 3/16 in |
| Material | Fiberglass |
| Length | 100 FT |
| Weight | 0.0 LB |
| EAN or UPC | 92644560101 |