- 94-1/2 in Length
| Hex Size | 1-1/4 in |
| Length | 94-1/2 in |
| Material | Heat Treated Forged Carbon Manganese Steel End, Tubular Aluminum Body |
| Weight | 0.0 LB |
| EAN or UPC | 92644469985 |
| Hex Size | 1-1/4 in |
| Length | 94-1/2 in |
| Material | Heat Treated Forged Carbon Manganese Steel End, Tubular Aluminum Body |
| Weight | 0.0 LB |
| EAN or UPC | 92644469985 |