Product details
- L-Style, Ball-End Type
Specifications
Type | L-Style, Ball-End |
Drive Arm Length | 13/16 in |
Weight | 0.02 LB |
EAN or UPC | 92644330391 |
Have an account? Sign in
Type | L-Style, Ball-End |
Drive Arm Length | 13/16 in |
Weight | 0.02 LB |
EAN or UPC | 92644330391 |