Product details
- Insulated High Leverage
- Angled Head
- Diagonal Cutting Pliers
- 8 Inch
- Standard Bevel Cut
features
- Individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools and clearly marked with the official 1,000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Thick, exceptionally tough, high dielectric white inner coating is bonded to the tool
- A flame-retardant, impact-resistant, bright orange outer coating
- Angled head for easier work in confined areas
- High leverage design
- rivet is closer to the cutting edge for 36% greater cutting power than other plier designs
- Integral guards help prevent hand contact with conductive parts
Specifications
Overall Length | 8.25 in |
Plier Type | Wire Cutter |
Weight | 0.84 LB |
EAN or UPC | 92644720710 |