- 1 1/8 to 8 in Capacity
- 18 in Handle Length
| Family Name | Adjustable Strap Wrench |
| Handle Length | 18 in |
| Capacity | 1 1/8 to 8 in |
| Type | Adjustable |
| Weight | 2.94 LB |
| EAN or UPC | 92644674037 |
| Family Name | Adjustable Strap Wrench |
| Handle Length | 18 in |
| Capacity | 1 1/8 to 8 in |
| Type | Adjustable |
| Weight | 2.94 LB |
| EAN or UPC | 92644674037 |