- Circlip Pliers Type
features
- With locking device, can be released without completing cycle
- With replaceable tips made of tempered steel
- Black powder-coated
- Pliers body: rolled steel, high-strength
- Tips: Special tool steel, oil-hardened
| Plier Type | Black Powder-Coated |
| Tip Size | 9/64 in |
| Weight | 0.0 LB |
| EAN or UPC | 843221004804 |

