Skip to content Skip to navigation menu
Knipex Pliers74 22 200 T BKA

74 22 200 T BKA

Leverage Diaognal Cutter
Item #116304389
Knipex Pliers74 22 200 T BKA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • For very tough, continuous use
  • High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio
  • Precision cutting edges (cutting edge hardness approx. 64 HRC) cuts several types of wire including piano wire
  • Chrome vanadium heavy-duty steel, forged, manifold oil-hardened
Length 8 in
Weight 0.0 LB
EAN or UPC 8432210216582
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison