features
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC
- Lap joint
- Vanadium steel, forged, oil-hardened in multiple steps
| Length | 5 in |
| Material | Vanadium Steel, Forged |
| Weight | 0.0 LB |
| EAN or UPC | 8432210134312 |
| Length | 5 in |
| Material | Vanadium Steel, Forged |
| Weight | 0.0 LB |
| EAN or UPC | 8432210134312 |