- MagGrip™ Pro Tape
- 16 ft Long x 1" Wide
features
- Large flared magnetic end hook
- Heavy duty nylon coated blades for maximum durability
- Rubberized case protects end hook and button
| Blade Material | Steel |
| Blade Finish | Nylon |
| Length | 16 ft |
| Weight | 0.72 LB |
| Blade Material | Steel |
| Blade Finish | Nylon |
| Length | 16 ft |
| Weight | 0.72 LB |