- 25 ft Blade Length
- 1 1/16 in Blade Width
- SAE
features
- Double Sided Graduations, Rust Resistant
| Belt Clip | Yes |
| Graduation Type | in./ft. |
| Blade Coating | Nylon |
| Graduation(s) | 1/16 in |
| Rewind Type | Automatic |
| Case Material | Rubberized |
| Case Color | Blue |
| Blade Material | Stainless Steel |
| Blade Width | 1 1/16 in |
| Blade Color | Silver |
| Blade Length | 25 ft |
| Inch/Metric | SAE |
| Standout | Not Rated |
| Stud Markings | Yes |
| Weight | 1.02 LB |

