- 16 ft. Blade Length
- 1 in. Blade Width
- SAE
features
- Double Sided Graduations
- Impact Resistant
| Case Material | Rubberized |
| Blade Width | 1 in. |
| Graduation(s) | 1/16 in |
| Case Color | Black |
| Standout | Not Rated |
| Inch/Metric | SAE |
| Blade Material | Steel |
| Graduation Type | in./ft. |
| Belt Clip | Yes |
| Blade Color | Yellow |
| Rewind Type | Automatic |
| Stud Markings | Yes |
| Blade Length | 16 ft. |
| Blade Coating | Nylon |
| Weight | 0.0 KG |

