Skip to content Skip to navigation menu
Koyo Corp.22340RKW33C3FY

22340RKW33C3FY

SUPERSEDED BY KOYO 22340RK W33C3FY MAT# = 102091805
Item #103462481
  • 7.87 in Inner Diameter
  • 16.54 in Outer Diameter
  • 5.43 in Overall Width
  • 52100 Steel Bearing
  • C3 Internal Clearance
Koyo Corp.22340RKW33C3FY
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.87 in Inner Diameter
  • 16.54 in Outer Diameter
  • 5.43 in Overall Width
  • 52100 Steel Bearing
  • C3 Internal Clearance

features

  • Best used for extremely high radial loads, marginal axial loads and capable of 1.5 degrees of dynamic misalignment in either direction
  • Made from premium high carbon, high chromium Japanese steel
  • Available with a steel (RZ) or a brass (FY) cage
  • Heat stabalized to 350 F
  • Available in shaker screen sizes (223XX series, RROVSW502C4 in suffix, only with Brass cage (FY))
  • Available with a tapered bore ("K" in suffix)
Rolling Element Spherical Roller
Operating Temperature [Max] 392 ˚F
Precision Ground Yes
O.D. 420 mm
Retainer Material Brass
Static Load Rating 2750 kN
Lubrication Hole/Groove Yes
Outer Ring Width 138 mm
O.D. Type Straight
Overall Width 138 mm
Radial Internal Clearance Specification Greater Than Normal Clearance
Operating Temperature [Min] -65.2 ˚F
Inner Ring Width 138 mm
Oil Hole Yes
Self Aligning Yes
Dynamic Load Rating 2510 kN
Speed (Max) Grease 830 rpm
Inch/Metric Metric
Bore Type Tapered Bore, 1:12 Taper
Bearing Material 52100 Steel
Bearing Type Radial Bearing
Enclosure Unsealed
Lubricant Rust Preventative
Cage Type Machined
Retainer Type Machined
Fillet Radius 0.16 in, 4 mm
Precision Class P0
No. of Rows Double
Speed (Max) Oil 1100 rpm
Radial Internal Clearance C3
Relubricatable Yes
Series 23
Tolerance Iso Class 0 (Equiv. to RBEC 1)
I.D. 200 mm
Cage Material Brass
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Component Assembly
Weight 209.88 LB
EAN or UPC 605790011436
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison