Skip to content Skip to navigation menu
Steel 0.47 in ID Deep Groove Ball Bearing

6201ZZC3

Steel 0.47 in ID Deep Groove Ball Bearing
Item #102114702
  • 0.47 in Inner Diameter
  • 1.26 in Outer Diameter
  • Deep Groove Bearing
  • 0.39 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 0.47 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.47 in Inner Diameter
  • 1.26 in Outer Diameter
  • Deep Groove Bearing
  • 0.39 in Overall Width
  • Steel Bearing

features

  • Best used for moderate radial and low axial load applications
  • Made from premium high carbon, high chromium Japanese steel
  • Available with steel (no callout) or brass (FY) cage
  • Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
  • All double sealed and double shielded product come with Polyrex XM Grease
  • The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
  • Available in miniature (EE) inch product
  • Available with cermamic balls (3NCH or 3NC in prefix)
  • Available in max capacity/special heat treat (RSH2 in suffix)
Seal Type Fixed Shields
Precision Standard
Cage Material Steel
Fillet Radius 0.02 in, 0.6 mm
I.D. 12 mm
Radial Internal Clearance Specification Greater Than Normal Clearance
Limiting Speed - Oil 27000 rpm
Precision Class Class 0
Rows of Balls Single
Self Aligning No
Static Load Rating [Max] 686 lbf
Limiting Speed - Grease 22000 rpm
Bearing Type Deep Groove
Seal Material Metal
Rolling Element Ball
Snap Ring No Snap Ring
Width 10 mm
Bearing Material Steel
Dynamic Load Rating 8.5 kN
Precision Level Standard (ABEC 1)
Limiting Speed - Sealed 15000 rpm
Preload Level None
Operating Temperature [Max] 230 ˚F
icNumber 7695949
Cage Type Riveted
Capacity Standard Capacity
Overall Width 10 mm
Relubricatable No
Temperature Range [Max] 230 °F
Internal Clearance C3
Contact Angle
Inner Ring Width 10 mm
Ball Material Steel
Speed (Max) Grease 22000 rpm
Inch/Metric Metric Bore
Static Load Rating 3.05 kN
Radial Internal Clearance C3
Material Steel
Series 6200
No. in Set Single Bearing
Enclosure Double Shielded
O.D. Type Straight
Outer Ring Width 10 mm
Operating Temperature [Min] -22 ˚F
Temperature Range [Min] -22 °F
O.D. 32 mm
Rolling Element Material High Carbon Chromium Bearing Steel
Lubricant Grease
Origin Single Row Radial
Bore Type Round Bore
Locking Device No Locking Device
Component Assembly
Weight 0.088 LB
EAN or UPC 605790055171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison