Skip to content Skip to navigation menu
Koyo Corp.BK2016

BK2016

NEEDLE ROLLER BEARINGS NRB DRAWN CUP CAGED BEARING-BK2016_PB_L225
Item #110272895
  • 0.79 in Inner Diameter
  • 1.02 in Outer Diameter
  • 0.63 in Overall Width
Koyo Corp.BK2016
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.79 in Inner Diameter
  • 1.02 in Outer Diameter
  • 0.63 in Overall Width

features

  • A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
  • A press fit into the housing is required
  • Best used for good radial load capacity and high speeds for thin cross section applications
  • Available in inch (J, MJ) and metric (HK, BK)
  • Available with an oil hole (-OH or .AS1 in suffix)
  • Available with heavy duty rollers (JH style) for applications that require maximum radial load capacity and high speed
  • Available with one seal (JT, MJT, HK-RS) or two seals (JTT, HK-.2RS)
  • Available with a closed end (MJ , BK)
Weight 0.06 LB
EAN or UPC 605790270642
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison