Skip to content Skip to navigation menu
Koyo Corp.CRHS-10-1

CRHS-10-1

NEEDLE ROLLER BEARINGS NRB CAM FOLLOWERS-CRHS-10-1_PB_L449
Item #105148995
  • Track Roller Assembly Bearing
  • 0.44 in Roller Width
  • Double Sealed Enclosure
Koyo Corp.CRHS-10-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Track Roller Assembly Bearing
  • 0.44 in Roller Width
  • Double Sealed Enclosure

features

  • Carburized steel studs (CR inch series) and Heavy Duty Studs (CRH inch series) offers better fracture resistance
  • Made from premium high carbon, high chromium steel
  • Uses a full complement of greased rollers that offer maximum radial load capacity
  • Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
  • Seals ("S") are available, Crowned ODs ("C") are avaialable, Eccentric Studs ("E") are available by adding letter(s) after CR or CRH (CRS, CRSB, CRHB, etc..) for the inch product
  • Screwdrive slot in head is standard (CR, CRH series), Hex slot is available (CRB, CRHB series)
  • Avaialable with crowned od (standard) and hex head (standard) and seals (.2RS) for metric product (KR, KRV, NUTR series)
  • Avaialable with caged rollers (KRV series) or full complement of rollers (KV, NUTR series) for metric product
Weight 0.051 LB
EAN or UPC 605790276200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison