- 1.625 in Roller Diameter, Crowned Roller, Hex Hole End, Sealed, Track Roller Assembly Cam Follower
features
- Made from premium high carbon, high chromium steel
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Carburized steel studs (CR inch series) and Heavy Duty Studs (CRH inch series) offers better fracture resistance
- Screwdrive slot in head is standard (CR, CRH series), Hex slot is available (CRB, CRHB series)
- Seals ("S") are available, Crowned ODs ("C") are avaialable, Eccentric Studs ("E") are available by adding letter(s) after CR or CRH (CRS, CRSB, CRHB, etc..) for the inch product
- Avaialable with caged rollers (KRV series) or full complement of rollers (KV, NUTR series) for metric product
- Avaialable with crowned od (standard) and hex head (standard) and seals (.2RS) for metric product (KR, KRV, NUTR series)
| Weight | 0.063 LB |
| EAN or UPC | 605790211454 |

