Skip to content Skip to navigation menu
Koyo Corp.GB-2016

GB-2016

NEEDLE ROLLER BEARINGS NRB DRAWN CUP FULL COMPLEMENT-GB-2016_PB_L125
Item #101463136
  • 1.25 in Inner Diameter
  • 1.5 in Outer Diameter
  • 1 in Overall Width
Koyo Corp.GB-2016
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.25 in Inner Diameter
  • 1.5 in Outer Diameter
  • 1 in Overall Width

features

  • Best used to provide maximum radial load capacity (full complement of rollers, no cage) for thin cross section applications
  • A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
  • A press fit into the housing is required
  • Available with an oil hole (-OH)
  • Available with a precision ground outside diameter (GB style) for applications that require higher precision and/or two bearings mounted side by side
  • Available with heavy duty rollers (BH style) for applications that require maximum radial load capacity
  • Available with a closed end (M)
Weight 0.116 LB
EAN or UPC 605790207785
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison