- 3.5 in Inner Diameter
- 4.5 in Outer Diameter
- 2 in Overall Width
features
- Best used for high radial load applications
- Made from premium high carbon, high chromium steel
- Uses hardened steel cage
- Available open or with one seal (HJT,HJR, RS) or with two seals (HJTT, HJRR, .2RS)
- There are multiple metric solid race styles available
| Overall Width | 2 in, 50.8 mm |
| Housing Bore - Loose Fit [Max] | 4.501 in |
| Relubrication Feature | Groove |
| O.D. Type | Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Limiting Speed - Grease | 3200 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Precision Ground | Yes |
| Precision Class | ABEC 1 |
| Shaft Diameter - Slip Fit [Max] | 3.5000 in |
| Housing Bore - Loose Fit [Min] | 4 1/2 in |
| Cage Type | Riveted |
| Cage Material | Steel |
| No. of Rows | Single |
| Fillet Radius | 0.08 in, 2.03 mm |
| Housing Bore - Tight Fit [Min] | 4.498 in |
| Relubricatable | Yes |
| Operating Temperature [Max] | 230 ˚F |
| Self Aligning | No |
| Origin | Needle Radial |
| Component | Assembly |
| Housing Bore - Tight Fit [Max] | 4.499 in |
| Radial Internal Clearance Specification | N/A |
| Speed (Max) Grease | 3200 rpm |
| Bore Type | Round |
| Speed (Max) Oil | 4900 rpm |
| Limiting Speed - Oil | 4900 rpm |
| Shaft Diameter - Press Fit [Min] | 3.4977 in |
| Static Load Rating | 377 kN |
| Shaft Diameter - Press Fit [Max] | 3.4986 in |
| Lubricant | Rust Preventative |
| Shaft Diameter - Slip Fit [Min] | 3.4991 in |
| Static Load Rating [Max] | 84,300.00 lbf |
| I.D. | 3.5 in, 88.96 mm |
| Capacity | Standard Capacity |
| Operating Temperature [Min] | -22 ˚F |
| Outer Ring Width | 2 in, 50.8 mm |
| O.D. | 4.5 in, 114.3 mm |
| Series | HJ |
| End Type | Open End |
| Rolling Element | Needle Roller |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Housing Shoulder Diameter | 4.125 in |
| Bearing Material | High Carbon Chrome Steel |
| Width | 2 in |
| Dynamic Load Rating | 188 kN |
| Weight | 2.679 LB |
| EAN or UPC | 605790186271 |

