Koyo Corp.
JR12X15X12,5
NEEDLE ROLLER BEARINGS_NRB SOLID RACE INNER RING-JR12X15X12.5_PB_L225
Item #113570113
- 0.47 in Inner Diameter
- 0.59 in Outer Diameter
- 0.49 in Overall Width
features
- Best used with our drawn cup needle roller bearings to provide a hardened and properly toleranced inner race
- Made from premium high carbon, high chromium steel
- Available with an oil hole (-OH)
- Available in inch (IR) and metric (JR) sizes
- May also be used as a wear bushing
| Fillet Radius | 0.01 in, 0.3 mm |
| Relubrication Feature | No |
| Overall Width | 0.49 in, 12.5 mm |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 0.59 in, 15 mm |
| Bore Type | Round |
| Relubricatable | No |
| O.D. Type | Straight |
| Bearing Material | High Carbon Chrome Steel |
| Operating Temperature [Max] | 230 ˚F |
| Self Aligning | No |
| Inner Ring Width | 0.49 in, 12.5 mm |
| Component | Inner Ring |
| Series | JR |
| I.D. | 0.47 in, 12 mm |
| Precision Class | ABEC 1 |
| Lubricant | Rust Preventative |
| Weight | 0.02 LB |
| EAN or UPC | 605790195686 |
