Skip to content Skip to navigation menu
Koyo Corp.NA22/8.2RS.DZ

NA22/8.2RS.DZ

NEEDLE ROLLER BEARINGS NRB TRACK ROLLER ASSEMBLY-NA22/8.2RS.DZ_PB_L211
Item #104958324
  • 0.32 in Inner Diameter
  • 0.94 in Outer Diameter
  • 0.47 in Overall Width
  • Double Sealed Enclosure
Koyo Corp.NA22/8.2RS.DZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.32 in Inner Diameter
  • 0.94 in Outer Diameter
  • 0.47 in Overall Width
  • Double Sealed Enclosure

features

  • Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
  • Made from premium high carbon, high chromium steel
  • Uses a full complement of greased rollers that offer maximum radial load capacity
  • Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
  • Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
  • RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
Operating Temperature [Max] 230 ˚F
Series NA22.2RS.DZ
Bearing Type Needle Bearing
Self Aligning No
I.D. 8 mm
Roller Type Cylindrical
Lubricant Grease
No. of Rows Single
O.D. 0.94 in, 24 mm
Fillet Radius 0.01 in, 0.3 mm
Inch/Metric Metric
Cage Material Steel
Roller Width 11.8 mm
Relubricatable No
Relubrication Feature No
Cage Type Window
Material Steel
Bore Type Round
Overall Width 12 mm
Outer Ring Width 0.47 in, 11.8 mm
Inner Ring Width 0.47 in, 12 mm
Component Assembly
Roller Dia. 24 mm
Operating Temperature [Min] -22 ˚F
Enclosure Double Sealed
Speed (Max) Grease 11000 rpm
Precision Class P0
Weight 3.816 LB
EAN or UPC 605790196324
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison