Koyo Corp.
NAXR15Z
NEEDLE ROLLER BEARINGS NRB SOLID RACE CAGED BEARING-NAXR15Z_PB_L225
Item #103044179
- 0.59 in Inner Diameter
- 1.14 in Outer Diameter
- 0.91 in Overall Width
- Needle, Cylindrical Rolling Element
features
- Best used for applications that require axail and radial loads
- Made from premium high carbon, high chromium steel
- Available with a dust cap (.Z)
| Rolling Element | Needle, Cylindrical |
| O.D. | 1.14 in, 29 mm |
| Speed (Max) Oil | 12000 rpm |
| Precision Class | ABEC 1 |
| Lubricant | Rust Preventative |
| Inner Ring Width | 0.91 in, 23 mm |
| Relubricatable | No |
| Overall Width | 0.91 in, 23 mm |
| No. of Rows | Single |
| Outer Ring Width | 0.91 in, 23 mm |
| Operating Temperature [Max] | 230 ˚F |
| Self Aligning | No |
| Component | Assembly |
| Relubrication Feature | No |
| O.D. Type | Straight |
| Series | NAXR |
| Cage Type | Riveted |
| I.D. | 0.59 in, 15 mm |
| Fillet Radius | 0.01 in, 0.3 mm |
| Operating Temperature [Min] | -22 ˚F |
| Bore Type | Round |
| Cage Material | Steel |
| Weight | 44.04 LB |
| EAN or UPC | 605790255342 |
