- 17 mm Shaft, 20 mm Overall Width, 30 mm Radial OD, 30 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Shaft Dia. | 17 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Overall Width | 20 mm |
| Radial Bearing OD | 30 mm |
| Thrust Bearing OD | 30 mm |
| Weight | 0.058 LB |
| EAN or UPC | 605790205262 |

