Skip to content Skip to navigation menu
Koyo Corp.NU217RC3FY

NU217RC3FY

CYLINDRICAL ROLLER BEARINGS CYLINDRICAL - EMR-NU217RC3_FY_P0/00_H_B_K_JP
Item #102033814
  • 3.35 in Inner Diameter
  • 5.91 in Outer Diameter
  • 1.1 in Overall Width
Koyo Corp.NU217RC3FY
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.35 in Inner Diameter
  • 5.91 in Outer Diameter
  • 1.1 in Overall Width

features

  • Best used for high radial load applications
  • Made from premium high carbon, high chromium Japanese steel
  • Machined Brass (FY), Polymer (TVP,AG) and Steel Cages (no call out) are available
  • Optional rib constructions available (NU, NJ, NUP styles)
  • Maximum capacity option (E) is available on most sizes
Weight 4.268 LB
EAN or UPC 605790149610
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison