- 1 in Inner Diameter
- 1.31 in Outer Diameter
- 0.63 in Overall Width
description
- Transmits torque between the shaft and the housing in one direction, and allows free overrun in the opposite direction. The patented design utilizes the same low profile and radial section as drawn cup needle roller bearings. The units are compact, light in weight, and operate directly on a hardened shaft.
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| O.D. Type | Straight |
| Precision Class | ABEC 1 |
| Relubrication Feature | No |
| Rolling Element | Roller |
| Cage Material | Polymer |
| I.D. | 1 in, 25.41 mm |
| Operating Temperature [Min] | -22 ˚F |
| Lubricant | Rust Preventative |
| Overall Width | 0.63 in, 15.88 mm |
| Mounting Method | Press Fit |
| Bearing Design | Roller Clutch |
| O.D. | 1.31 in, 33.35 mm |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Bore [Min] | 1.312 in |
| Origin | Roller Clutches |
| Series | RC |
| Precision Ground | Yes |
| Operating Temperature [Max] | 230 ˚F |
| End Type | Open End |
| Bore Type | Round |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Bearing Material | 1014 Steel |
| Cage Type | Window |
| Clamp Torque | 412 lbf |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Speed (Max) Oil | 8700 rpm |
| Housing Bore [Max] | 1.313 in |
| Housing Shoulder Diameter | 1.9 in |
| Capacity | Standard Capacity |
| Component | Assembly |
| Relubricatable | No |
| Shaft Dia. [Min] | 0.9995 in |
| Enclosure | Open |
| Self Aligning | No |
| No. of Rows | Single |
| Shaft Dia. [Max] | 1 in |
| Weight | 0.007 LB |
| EAN or UPC | 605790209963 |

