- RSTO Series Yoke Type Track Roller Without Inner Ring, 12 mm ID x 24 mm Crowned OD, 9.8 mm Roller Width, Needle Bearing, Unsealed, Steel, No Inner Ring
| Inch/Metric | Metric |
| Roller Dia. | 24 mm |
| Material | Steel |
| Enclosure | Unsealed |
| Overall Width | 10 mm |
| Series | RSTO |
| Roller Type | Crowned |
| Bearing Type | Needle Bearing |
| I.D. | 12 mm |
| Roller Width | 9.8 mm |
| Weight | 0.028 LB |
| EAN or UPC | 605790205842 |

