- Kroil® Original Penetrant
- 3 oz Aerosol Can
description
- Loosen frozen metal parts the professional way with Kroil Original Penetrant in liquid and aerosol (Aerokroil) formulas. Discover why Kroil has been trusted to help loosen bolts in various applications since 1939.
applications
- Nuts
- Bolts
- Bearings
- Studs
- Screws
- Pins
- Pulleys
- Shafts
- Chains
- Conveyors
- Corroded Threads
- Seized Metal Fasteners
- Hinges
- Equipment Disassembly
features
- Attacks Corrosion
- Helps Remove Rust and Carbon Deposits
- Fast Action
- Works Everywhere
- Simplifies Repairs
- Penetrates Deeply
| Container Type | Aerosol Can |
| Container Size | 3 oz |
| Weight | 3.0 LB |

