Bestt Liebco®
99081630
BL/RUBBERSET/QUICK SOLUTIONS GENERAL PURPOSE FOAM / ECONOMY BRUSHES 3" WOOD HANDLE
Item #102079479
- Foam Brush
- 3 in
features
- For touch up, craft and hobby use
| Handle Type | Cylindrical |
| Type | Painting Brush |
| Origin | Painting Equipment |
| Bristle Material | Foam |
| Size | 3 in |
| Handle Material | Wood |
| Brush Width | 3 in |
| Weight | 0.056 LB |
| EAN or UPC | 78435803183 |
