Bestt Liebco®
99081640
BL/RUBBERSET/QUICK SOLUTIONS GENERAL PURPOSE FOAM / ECONOMY BRUSHES 4" WOOD HANDLE
Item #102081840
- Foam Brush
- 4 in
features
- For touch up, craft and hobby use
| Type | Painting Brush |
| Bristle Material | Foam |
| Size | 4 in |
| Origin | Painting Equipment |
| Handle Material | Wood |
| Brush Width | 4 in |
| Handle Type | Cylindrical |
| Weight | 0.083 LB |
| EAN or UPC | 78435803190 |
