- K0166 Series
- 1 gal.
- MEK
| Container Type | Can |
| Material | MEK |
| Container Size | 1 gal |
| Weight | 7.628 LB |
| EAN or UPC | 75577024483 |
-
No Air Shipping
| Container Type | Can |
| Material | MEK |
| Container Size | 1 gal |
| Weight | 7.628 LB |
| EAN or UPC | 75577024483 |
No Air Shipping