- K0166 Series
- 1 gal.
- Xylene
| Container Size | 1 gal |
| Container Type | Can |
| Material | Xylene |
| Weight | 8.118 LB |
| EAN or UPC | 75577024506 |
-
No Air Shipping
| Container Size | 1 gal |
| Container Type | Can |
| Material | Xylene |
| Weight | 8.118 LB |
| EAN or UPC | 75577024506 |
No Air Shipping