- Epoxy Floor Coating
- Haze Gray
- 5 gal.
- Self-leveling
| Material | Epoxy |
| Container Size | 5 gal |
| Container Type | Pail |
| Color | Haze Gray |
| Weight | 31.0 LB |
| EAN or UPC | 75577025237 |
| Material | Epoxy |
| Container Size | 5 gal |
| Container Type | Pail |
| Color | Haze Gray |
| Weight | 31.0 LB |
| EAN or UPC | 75577025237 |