Krylon
K07095
KRYLON INDUSTRIAL MARKING PAINT WANDS AND ACCESSORIES QUIK-MARK SPOTTER HAND-HELD WAND
Item #101788112
-
No Air Shipping
- Marking Wand
- 12" Hand Held Spotter Wand
features
- Constructed of durable, rugged plastic and lightweight steel
- Comfortable pistol grip
- Applies a uniform, 1" to 1 1/2" width of paint
| Origin | Painting Equipment |
| Length | 12 in |
| Type | Marking Wands |
| Application | Floors |
| Weight | 1.0 LB |
| EAN or UPC | 724504070955 |
-
No Air Shipping

