- 7" Wheels Provide a Smooth Ride on Hard Surfaces Such as Concrete, Blacktop & Metal
- Excellent for Use in Parking Lots, Warehouses, Plants & Factories
features
- Engineered and designed for easy operation and durability
- 18-gauge all-steel construction
- 12-can storage
- Four sprayhead positions
- Stripe widths of 2" to 4"
- 10" wheels elevate the carriage to provide an even ride over rough or uneven surfaces
- Ideal for grass, dirt, gravel, or any uneven surface
| Application | Concrete Floors, Factories, Warehouses |
| Origin | Painting Equipment |
| Weight | 22.0 LB |

