- Applies Two Lines in One pass For Double Striping
- Maintains a Constant Width Between Stripes
- Easily Mounts to Side Of Striping Machine
features
- Engineered and designed for easy operation and durability
- 18-gauge all-steel construction
- 12-can storage
- Four sprayhead positions
- Stripe widths of 2" to 4"
- Applies two lines in one pass for double striping
- Maintains constant width between stripes
- Easily mounts to side of striping machine
| Application | Concrete Floors, Factories, Warehouses |
| Origin | Painting Equipment |
| Weight | 22.0 LB |

