- 32 oz Bottle
- Converts Rust to Metal and Becomes Part of Substrate
- Dries to Touch in 30 to 60 min
features
- Converts rust to metal and becomes part of a substrate.
- Eliminates the need for abrasive blasting
- Convenient soap and water cleanup with bulk sizes.
- Dries to touch in 30 to 60 minutes
- Prime after 24 hours
| Coverage Quality | Very Good |
| Color Group | Black |
| Color | Black |
| Durability | Very Good |
| Film Type | Dry |
| Container Type | Bottle |
| Container Size | 32 oz |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Nozzle Spray Pattern | Horizontal or Vertical Fanspray |
| Dry Time | 2 hr |
| Weight | 3.125 LB |

