- Rust Preventative Latex Enamel
features
- Converts rust to metal and becomes part of a substrate.
- Eliminates the need for abrasive blasting
- Convenient soap and water cleanup with bulk sizes.
- Dries to touch in 30 to 60 minutes
- Prime after 24 hours
| Container Type | Pail |
| Film Type | N/A |
| Durability | Very Good |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Dry Time | 2 hr |
| Container Size | 5 gal |
| Color Group | Black |
| Coverage Quality | Very Good |
| Nozzle Spray Pattern | N/A |
| Color | Black |
| Weight | 60.0 LB |

