- Rust Convertor
features
- Converts rust to metal and becomes part of a substrate.
- Eliminates the need for abrasive blasting
- Convenient soap and water cleanup with bulk sizes.
- Dries to touch in 30 to 60 minutes
- Prime after 24 hours
| Coverage Quality | Very Good |
| Durability | Very Good |
| Dry Time | 2 hr |
| Film Type | N/A |
| Container Size | 20 oz |
| Nozzle Spray Pattern | Conventional |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Color Group | Black |
| Color | Black |
| Container Type | Aerosol |
| Weight | 2.667 LB |
-
No Air Shipping


