- 2" Thin Angle Sash
- 7/16" Brush Thickness
- 100% Solid Round Tapered Nylon/Polyester
- Stainless Steel Ferrule
- Sealed Hardwood Handle
| Origin | Painting Equipment |
| Type | Thin Angle Sash |
| Brush Thickness | 7/16 in |
| Size | 2 in |
| Weight | 0.333 LB |
| Origin | Painting Equipment |
| Type | Thin Angle Sash |
| Brush Thickness | 7/16 in |
| Size | 2 in |
| Weight | 0.333 LB |