- 2" Angle Sash
- 9/16" Brush Thickness
- 100% Solid Round Tapered Nylon/Polyester Blend
- Stainless Steel Ferrule
- Sealed Hardwood Handle
| Size | 2 in |
| Brush Thickness | 9/16 in |
| Type | Angle Sash |
| Origin | Painting Equipment |
| Weight | 0.5 LB |
| Size | 2 in |
| Brush Thickness | 9/16 in |
| Type | Angle Sash |
| Origin | Painting Equipment |
| Weight | 0.5 LB |