- 2 1/2" Angle Sash
- 5/8" Brush Thickness
- 100% Solid Round Tapered Nylon/Polyester Blend
- Stainless Steel Ferrule
- Sealed Hardwood Handle
| Type | Angle Sash |
| Size | 2 1/2 in |
| Origin | Painting Equipment |
| Brush Thickness | 5/8 in |
| Weight | 0.667 LB |
| Type | Angle Sash |
| Size | 2 1/2 in |
| Origin | Painting Equipment |
| Brush Thickness | 5/8 in |
| Weight | 0.667 LB |