- 3" Trim
- 5/8" Brush Thickness
- 100% Solid Round Tapered Nylon/Polyester Blend
- Stainless Steel Ferrule
- Sealed Hardwood Handle
| Brush Thickness | 5/8 in |
| Size | 3 in |
| Type | Trim |
| Origin | Painting Equipment |
| Weight | 0.667 LB |
| Brush Thickness | 5/8 in |
| Size | 3 in |
| Type | Trim |
| Origin | Painting Equipment |
| Weight | 0.667 LB |