- 1 1/2"
- 3/8" Brush Thickness
- 100% Finest Quality China Bristle
- Stainless Steel Ferrule
- Sealed Hardwood Handle
| Size | 1 1/2 in |
| Origin | Painting Equipment |
| Type | Thin Angle Sash |
| Brush Thickness | 3/8 in |
| Weight | 0.333 LB |
| Size | 1 1/2 in |
| Origin | Painting Equipment |
| Type | Thin Angle Sash |
| Brush Thickness | 3/8 in |
| Weight | 0.333 LB |