Rubberset
11101005
BL/RUBBERSET/QUICK SOLUTIONS GENERAL PURPOSE GREY CHIP BRUSHES 1/2" IMPORTED ECONO GREY BRISTLE
Item #101557724
- 1/2 in Overall Width
- 1/4 in Brush Thickness
- Gray China Bristle Chip Brush
features
- Single-use brush
- Nickel ferrule
- Recommended for use with oil-based paints
| Brush Width | 1/2 in |
| Size | 1/2 in |
| Brush Thickness | 1/4 in |
| Handle Material | Plastic |
| Length of Brush Part | 1 3/4 in |
| Origin | Painting Equipment |
| Type | Chip Brush |
| Bristle Material | Gray China |
| Weight | 0.02 LB |
| EAN or UPC | 78435711617 |
