Rubberset
11101040
BL/RUBBERSET/QUICK SOLUTIONS GENERAL PURPOSE GREY CHIP BRUSHES 4" IMPORTED ECONO GREY BRISTLE
Item #101530026
- 4 in Overall Width
- 11/16 in Brush Thickness
- Gray China Bristle Chip Brush
| Type | Chip Brush |
| Brush Width | 4 in |
| Size | 4 in |
| Handle Material | Plastic |
| Length of Brush Part | 2 in |
| Brush Thickness | 11/16 in |
| Origin | Painting Equipment |
| Bristle Material | Gray China |
| Weight | 0.4 LB |
| EAN or UPC | 78435711679 |
