- 1 13/16" Oval Sash Brush
- 100% Black China Bristle
- Special Tapered Handle
| Size | 10 in |
| Brush Thickness | 1 13/16 in |
| Type | Oval Sash |
| Origin | Painting Equipment |
| Weight | 0.6 LB |
| EAN or UPC | 78435715042 |
| Size | 10 in |
| Brush Thickness | 1 13/16 in |
| Type | Oval Sash |
| Origin | Painting Equipment |
| Weight | 0.6 LB |
| EAN or UPC | 78435715042 |