- 3" Trim
- 11/16" Brush Thickness
- 100% Polyester Filament
- Blue Plastic Beavertail Handle
- Reusable
| Type | Trim |
| Origin | Painting Equipment |
| Size | 3 in |
| Brush Thickness | 11/16 in |
| Weight | 0.333 LB |
| Type | Trim |
| Origin | Painting Equipment |
| Size | 3 in |
| Brush Thickness | 11/16 in |
| Weight | 0.333 LB |