- 6" Woven Cover
- Small Diameter
- Special End-Nap Covers Paint Both Sides of Corners with One Stroke
- For Edging, Tight Spots and Trim
| Type | Woven Cover, Small Diameter |
| Pile Height | N/A |
| Origin | Painting Equipment |
| Size | 6 in |
| Weight | 0.167 LB |
| Type | Woven Cover, Small Diameter |
| Pile Height | N/A |
| Origin | Painting Equipment |
| Size | 6 in |
| Weight | 0.167 LB |