Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rubberset11382212

11382212

BL/RUBBERSET/QUICK SOLUTIONS QUICK SOLUTIONS MINI ROLLER FRAME 4" MINI ROLLER FRAME - 12" LENGTH
Item #101535741
  • 12" Mini Roller Frame
Rubberset11382212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Mini Roller Frame

features

  • For use on a variety of edging and trim projects
  • Covered end caps allow for easy painting in corners and other tight spots
  • High density white foam
  • For use with all paints

includes

  • 12" mini roller frame
Material Woven Nylon
Size 12 in
Origin Painting Equipment
Type Mini Roller Frame
Weight 0.25 LB
EAN or UPC 78435553460
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison