Rubberset
118406900
BL/RUBBERSET/QUICK SOLUTIONS ONE COAT ROLLER COVERS 3/8" CHINA BRUSH KNIT ROLLER COVER 6PK - 9"
Item #102082913
- Rubberset® One Coat Roller Cover
- 9" Wide
- 3/8" Nap
- Semi-Smooth
- 6 Pack
features
- One Coat Roller Covers are a polyester knit fabric that provides better coverage than ordinary roller covers for one coat results
- Reinforced cores for repeated washings
- Recommended Uses: For use with all paints
| Type | Semi-Smooth |
| Nap Length | 3/8 in |
| Size | 9 in |
| Weight | 0.833 LB |
| EAN or UPC | 78435804357 |
